Shurtape
Masking Tape, Green, 36mm x 55m
Mfr # CP 150
Zoro # G1458633
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 36 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe paper
Explore More Products
- SHURTAPE Masking Tape, Natural, 24mm x 55m CP 83
- SHURTAPE Shurtape Utility Grade High Adhesion Masking Tape, Natural, 18mm x 55m - Case of 48 100486
- SHURTAPE Painters Masking Tape, Natural, 24mm CP 066
- SHURTAPE Masking Tape, 72mm W x 55m L, Crepe Paper CP 105
- SHURTAPE Cp66 36 Mm. X 55 M. Professional Grade Masking Tape Bulk - Beige 140074084370
- SHURTAPE Masking Tape 201988 2 in x 60 yards CP101X200
- SHURTAPE 1.88 in. x 60yd FrogTape Pro Grade Orange Painter's Tape 242813
- SHURTAPE 24 Mm. X 55 M. Colonial Automotive Masking Tape Beige, 36Pk 164039
- SHURTAPE 72mm x 55m3 in. x 60Yd Painters Mate Green Masking Tape Bulk 103364
- ZIP-UP Blue UV Painters Masking Tape (2"x60Yds) BUV2X60
- FROGTAPE 1.41" x 60 Yds Frog Tape Delicate Surface Painter's Masking Tape 240483
- Shurtape Masking Tapes