Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 250 PK (Discontinued)
Mfr # 5RUD1
Zoro # G1459631
This Product is Discontinued
Key Features
- Head Type Button
- Mandrel Material Steel
- Grip Range 0.626 in to 0.750 in
- Hole Size 0.192 to 0.196 in
- Rivet Grade 30