Ampg
Shim, Round, Min ID 0.313 In, PK25
Mfr # 2JHD6
Zoro # G1459762
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.016 in
- Thickness Tolerance +/-0.001 in
- Shim Temper Not Rated
Explore More Products
- AMPG Shim, Round, Min ID 0.188 In, PK25 2JGZ1
- AMPG Shim, Round, Min ID 0.188 In, PK25 2JGZ2
- AMPG Shim, Round, Min ID 0.188 In, PK25 2JGZ4
- AMPG Shim, Round, Min ID 0.250 In, PK25 2JHA3
- AMPG Shim, Round, Min ID 0.313 In, PK25 2JHC5
- AMPG Shim, Shortening, ID 0.751 In, PK50 2DME5
- AMPG Shim, Shaft 3/16"x .008", Brass, PK10 Z9768-BR
- AMPG Shim, Round, Min ID 0.079 In, PK25 2JGV5
- AMPG Shim, Shaft 3/8"x .008", 316 SS, PK10 Z9828-316
- AMPG Shim, Round, Min ID 0.500 In, PK25 2JHF4
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0050 In, Width: 6" 22220
- Ampg Shim Stock