Shop Alternate Products
This Product is Discontinued
Speedaire
Slide Table, 20mm Bore, 75mm Stroke (Discontinued)
Mfr # MXQ20TN-75
Zoro # G1460024
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Guided Rail
- Bore 20mm
- Stroke 75mm
- Port Size 1/8" NPT
- Max. Speed 500mm/sec