Shop Alternate Products
This Product is Discontinued
Cooper-Atkins
NSF Thermometer, 1 Input, Type J (Discontinued)
Mfr # 35200-J
Zoro # G1460286
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thermometer Thermocouple Type Type J
- Number of Inputs 1
- Probe Connector Mini-Type
- Temp. Range (F) -100 Degrees to 1382 Degrees
- Temp. Range (C) -73 Degrees to 750 Degrees