- Home
- /
- Lighting
- /
- Fluorescent Light Fixtures
- /
- Recessed Troffer Lights
- /
- Recessed Troffer, F17T8, 41W, 120-277V
Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Recessed Troffer, F17T8, 41W, 120-277V (Discontinued)
Mfr # 2ES8P 217 BIHP
Zoro # G1460672
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type - Fixtures T8
- Ballast Quantity 1
- Green Certification or Other Recognition NEMA Premium Rated
- Description/Special Features White 6-Cell Louver
- Fixture Type Parabolic
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
2ES8P 217 BIHP
-
Zoro #
G1460672
- UPC # 745974267317
- Country of Origin Unknown
- Category Recessed Troffer Lights
Dimensions
Height | 3 11/16 in |
Length | 24 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Width | 24 in |
Overall Width | 24 in |
Overall Length | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Height | 3 3/4 in |
Details
Lamp Type - Fixtures | T8 |
Ballast Quantity | 1 |
Green Certification or Other Recognition | NEMA Premium Rated |
Description/Special Features | White 6-Cell Louver |
Fixture Type | Parabolic |
Ambient Temp. Range | 0 Degrees to 104 Degrees F |
Lamp Quantity | 2 |
Suggested Lamp Item No. | 3GXP8 |
Ballast Type | Electronic Instant Start, High Efficiency |
Lighting Technology | Fluorescent |
Lamp Included | No |
Housing Finish | High-Gloss, White Baked Enamel |
Fixture Item | Recessed Troffer |
Housing Material | Steel |
Fixture Wattage | 41W |
Lamp Watts | 17 W |
Max. Fixture Wattage | 34 W |
Item | Recessed Troffer |
Fixture Voltage | 120 to 277 |
Dimmable | No |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Voltage | 120 to 277V |
Series | 2ES8P |
Lighting Certification | Unrated |
Lamp Type | F17T8 |
Standards | CSA Certified, NOM Certified, UL Listed |
Includes | White 6-Cell Louver |
Fixture Ballast Type | Electronic |
Ballast Start Type | Instant Start |
Lens Shape | Parabolic |
Finish | High-Gloss Baked Enamel |
IP Rating | White 6-Cell Louver |
Housing Color | White |
For Bulb Type | T8 |
For Max. Bulb Wattage | 17 W |
Lens Type | Louver |
Bulb Included | No |
Min. Ambient Temp. | 0 Degrees F |
Max. Ambient Temp. | 104 Degrees F |
Overall Bulb Shape | T |
Emergency Battery Backup | No |
Light Technology | Fluorescent |
Description
2 ft x 2 ft, Lens Shape Parabolic, Fluorescent, Bulb Included No, For Bulb Type T8, Lamp Quantity 2, Fixture Ballast Type Electronic, Max. Fixture Wattage 34 W, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series 2ES8P