Seat Bore
|
1.148 in
|
Seat Thickness
|
0.312 in
|
Standard Industry Seal Number
|
800
|
Item
|
Replacement Pump Shaft Seal
|
Material Content Code
|
VCRJR
|
Seal Type
|
21
|
Max. Temp. (F)
|
400 Degrees F
|
Min. Temp. (F)
|
-40 Degrees F
|
Replacement For
|
Crane Type 21 and Sealol Type 43, US Seal Type C
|
For Stock Number
|
4TA71, 4TA72, 4TA73, 4TA74, 4TA75, 4TA77, 4TA78, 4TA79, 4TA80, 4TA81, 4TA82, 4TA83, 4TA84, 4TA85, 4TA86
|
Maximum Temperature
|
400 Degrees F
|
Spring Material
|
316 Stainless Steel
|
Gasket Material
|
Rubber
|
Standards
|
ISO 9001, TS16949
|
Compatible with Manufacturer Model Number
|
5470-998-90, 5470-998-98, 5473-998-98, 5475-998-90, 5475-998-98, 5480-998-90, 5480-998-98, 5483-998-98, 5484-998-90, 5484-998-98, 5487-998-98, 5490-998-90, 5493-998-98, 5494-998-90, 5497-998-98
|
Minimum Temperature
|
-40 Degrees F
|
Shaft Seal Type
|
Mechanical Shaft Seal
|
Compatible with Media Type
|
Cooking Oil
|
Seal Type Designation
|
21
|
Shut Off Pressure (Maximum)
|
250 psi
|
Spring Type
|
Single Spring
|
Compatible Manufacturer Part Number
|
5470-998-90, 5470-998-98, 5473-998-98, 5475-998-90, 5475-998-98, 5480-998-90, 5480-998-98, 5483-998-98, 5484-998-90, 5484-998-98, 5487-998-98, 5490-998-90, 5493-998-98, 5494-998-90, 5497-998-98
|
Compatible with Manufacturer Model Number [NEW]
|
5470-998-90, 5470-998-98, 5473-998-98, 5475-998-90, 5475-998-98, 5480-998-90, 5480-998-98, 5483-998-98, 5484-998-90, 5484-998-98, 5487-998-98, 5490-998-90, 5493-998-98, 5494-998-90, 5497-998-98
|
Compatible with Manufacturer Part Number
|
5470-998-90, 5470-998-98, 5473-998-98, 5475-998-90, 5475-998-98, 5480-998-90, 5480-998-98, 5483-998-98, 5484-998-90, 5484-998-98, 5487-998-98, 5490-998-90, 5493-998-98, 5494-998-90, 5497-998-98
|
Compatible Manufacturer Model Number
|
5470-998-90, 5470-998-98, 5473-998-98, 5475-998-90, 5475-998-98, 5480-998-90, 5480-998-98, 5483-998-98, 5484-998-90, 5484-998-98, 5487-998-98, 5490-998-90, 5493-998-98, 5494-998-90, 5497-998-98
|