Shop Alternate Products
This Product is Discontinued
Eldon James
Tee, 3/4 In, Barbed, Nylon, PK10 (Discontinued)
Mfr # T0-12-BN
Zoro # G1461354
This Product is Discontinued
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Tee
- Barb Size 3/4 in
- Fitting Connection Type Barbed
- Color Black