Msa Safety

Hard Hat Suspension, 4pt.Swing-Rachet


$23.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic/Nylon
  • Fits Hat Size 6-1/2 to 8
  • For Use With V-Gard(R) Hard Hats
  • Number of Suspension Points 4
  • Suspension Adjustment Type Ratchet
See all product information