Zoro Select
Magnetic Base, Carabiner Hook, 45 Lb.
Mfr # 3DXY2
Zoro # G1461966
$14.89
11% off
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Magnetic
- Fastening Method Magnetic
- Working Load Limit 45 lb
- Material Neodymium
- Hook Height 1 1/4 in
Explore More Products
- ZORO SELECT Magnetic Mount Hook, 10 lb., 7-5/8in.L 35HV60
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel 2VAF8
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2in.L 35HV67
- ZORO SELECT Magnetic Base, Post Hook, White, 14 Lb 3DXZ1
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel 3DYA5
- ZORO SELECT Swivel Hook, Neo Mag, Blk, 1-15/32 Dia, 65lb 10E831
- ZORO SELECT Magnetic Hook, Neodymium, White, 61 Lb 3DXZ4
- ZORO SELECT Magnetic Hook, White, 55 Lb, 2.625 In Dia 3DXZ6
- ZORO SELECT Magnetic Hook, Neodymium, White, 24 Lb 3DXZ3
- MASTER MAGNETICS Master Magnetics Ceramic Magnetic Hook MHHH20BX - 20 Lbs. Pull Nickel - Chrome Plating - Pkg Qty 25 MHHH20BX
- MAG-MATE Universal J-Hook Magnet, 15 lb Capacity MX1000JH
- Zoro Select Magnetic Hooks