Tamper-Pruf Screw
3/8"-16 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK
Mfr # 22430
Zoro # G1464023
$14.63
38% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Button
- Drive Hex
- Drive Size 7/32 in
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW #6-32 x 3/8 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 21810
- TAMPER-PRUF SCREW 1/4"-20 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 22270
- TAMPER-PRUF SCREW #8-32 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 21930
- TAMPER-PRUF SCREW 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK 31160
- TAMPER-PRUF SCREW #10 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91870
- TAMPER-PRUF SCREW #10 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK 31140
- TAMPER-PRUF SCREW 1/4"-20 x 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141300
- TAMPER-PRUF SCREW #6 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121410
- TAMPER-PRUF SCREW #10 x 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 122280
- TAMPER-PRUF SCREW #10-32 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121265
- TAMPER-PRUF SCREW #10-24 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 91625
- Tamper-Pruf Screw Tamper-Resistant Screws