Dayton
Roof Curb, Fixed, Nonvented, O.D 71 In
Mfr # 3AZJ9
Zoro # G1464531
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$878.99
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 71 in
- Curb Square I.D. (In.) 68 in
- Flashing Flange (In.) 2 in
Explore More Products
- DAYTON Roof Curb, Fixed, Nonvented, O.D 49 In 3AZJ5
- DAYTON Roof Curb, Fixed, Nonvented, O.D 33 In 3AZH8
- DAYTON Roof Curb, Fixed, Nonvented, O.D 37 1/2 In 3AZJ1
- DAYTON Roof Curb, Fixed, Nonvented, O.D 39 In 3AZJ2
- DAYTON Roof Curb, Fixed, 12 In H, 28 1/2 In OD 2RB79
- DAYTON Roof Curb, Fixed, 12 In H, 62 1/2 In OD 2RB83
- DAYTON Roof Curb, Fixed, Nonvented, 40 In 24Y860
- DAYTON Roof Curb, Fixed, Nonvented, O.D 43 1/2 In 3AZJ3
- DAYTON Roof Curb, Fixed, 12 In H, 50 1/2 In O D 5EFJ3
- DAYTON Roof Curb, Fixed, 12 In H, 17 1/2 In OD 2RB75
- DAYTON Roof Curb, Fixed, 12 In H, 20 1/2 In OD 2RB76
- Dayton Non-Ventilated Roof Curbs