Velcro Brand
3/4" W x 8" L Hook-and-Loop Blue One-Wrap Perforated Fastener Strap, 45 pk.
Mfr # 176040
Zoro # G1464583
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 0.75 in
- Tensile Strength 29 lb
- Max. Bundle Dia. 2.00 in
- Material Nylon, Polypropylene
Explore More Products
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop green One-Wrap Perforated Fastener Strap, 45 pk. 176043
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black One-Wrap Fastener Strap, 45 pk. 170091
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop RED One-Wrap Perforated Fastener Strap, 45 pk. 176042
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black Reclosable Fastener Strap, 900 pk. 170091
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap .500X9K1WP/25
- VELCRO BRAND 75 ft L Reclosable Fastener OR 174299
- VELCRO BRAND Replacement for Tessco 75967909246 75967909246
- VELCRO BRAND 1.00" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap 100X12K1WP/25
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Blue Reclosable Fastener Strap, 900 pk. 176040
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength CT220CL-GRAY
- SOUTH MAIN HARDWARE 8-in Screw Mount 50-lb, Natural, 100 Speciality Tie 222008
- Velcro Brand Cable Ties