First Aid Only
First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 10 Per Box
Mfr # FAE-6013
Zoro # G1464881
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 2 x 2 in Moleskin Bandage
- Standards ANSI/ISEA Z308.1-2009
- Material Fabric
- Height 2"
- Glow-in-the-Dark No
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person 90617
- FIRST AID ONLY Eyewash Set w/Eyepads and Adhesive Strips, 4 Pieces 7-009-001
- FIRST AID ONLY First Aid Kit Refill, 5"X 9" Trauma Pad, 1 Per Bag FAE-5012
- FIRST AID ONLY RetroFit Grid, White, 228 components 91123-021
- FIRST AID ONLY First Aid First Aid Kit Refill, Paperboard, 1 Person 90643
- FIRST AID ONLY First Aid Kit Refill, BZK Antiseptic Wipes, 10 Per Box FAE-4002
- FIRST AID ONLY First Aid Cabinet, Plastic, 50 Person 1301-FAE-0103
- FIRST AID ONLY Advil LiquiGels, 50x2/box 16902
- FIRST AID ONLY First Aid Cabinet, Metal, 100 Person 247-O/FAO
- FIRST AID ONLY First Aid Cabinet, 3.25" W, 12" H 90658-021
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 25 Person 220-O
- First Aid Only First Aid Kits