Techflex
Sleeving, 1.130 In., 50 ft., Black
Mfr # DFN1.13BK50
Zoro # G1465107
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Black
- Wall Thickness 0.05 in
Explore More Products
- TECHFLEX Sleeving, 3/4 In Expandable Braided, 10 Ft PTN0.75BK10
- TECHFLEX Nylon, Lacing Tape, Size 1 Fin A Natural LT1-S1-FA-NT
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red FIN0.88RD50
- TECHFLEX Braided SleevIng, 0.250 In., 100 ft., Black CCP0.25BK
- TECHFLEX Weld Wrap, 1", Silver Wrap Around WWH1.00SV
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black DWN1.00BK10
- TECHFLEX Nomex Braided Sleeving, 1/8", Green NXN0.13GN
- TECHFLEX Insultherm Tru-Fit Fiberglass #18 Black FGLG.18BK
- TECHFLEX Vinyl Fiberglass Grade A #12 BLK VGAG.12BK
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 50ft- Black BSRW-J-125-50-BK
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 50' Length BSLNY025-50
- Techflex Cable Sleeves