- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plat Caster, Rubbr, 8 in, 500 lb, Blk
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plat Caster, Rubbr, 8 in, 500 lb, Blk (Discontinued)
Mfr # 1NVE9
Zoro # G1465116
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Brand Zoro Select
- MFR #1NVE9
- Zoro #G1465116
- UPC #190735404614
- Country of OriginChina
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Rubber |
Load Rating | 500 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Wheel Bearings | Roller |
Inside Bolt Hole Spacing | 3 in x 3 in |
Caster Core Material | Aluminum |
Wheel Color | Black |
Caster Swivel Lock Type | 4-Position Directional Lock |
Caster Plate Thickness | 15/64" |
Caster Product Group | Swivel Caster with Four Position Swivel Lock |
Outside Bolt Hole Spacing | 2 5/8 in x 3 5/8 in |
Caster Temp. Range Available | No |
Item | Standard Plate Caster |
Durometer | 90 Shore A |
Thread Guards | No |
Frame Finish | Zinc Chromate |
Caster Frame Material | Steel |
Plate Thickness | 15/64" |
Caster Plate Hole Pattern | B |
Plate Caster Bolt Hole Pattern | B |
Caster Raceway | Double Ball |
Core Color | Silver |
Frame Material | Steel |
Caster Brake Type | No Brake Included |
Non-Marking | No |
Swivel Raceway Type | Double Ball |
Wheel/Tread Hardness Rating | Not Rated |
Wheel Core Material | Aluminum |
Swivel Lock Type | 4-Position Directional Lock |
Load Rating Range | Light Medium |
Wheel Bearing Type | Roller |
Includes Thread Guards | No |
Tread Shape | Standard |
Wheel/Tread Material | Rubber |
Description
Swivel, Standard Plate Caster, Load Rating 500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard