Orion
Polypropylene, Blue Finish, P-Trap
Mfr # 3 RBP
Zoro # G1465423
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polypropylene
- Color/Finish Blue
- Pipe Size (Fittings) 3"
- Max. Pressure 80 psi
- Pipe Fitting Schedule/Class Schedule 40
Explore More Products
- ORION Polypropylene, Blue Finish, P-Trap 2 RBP
- ORION Polypropylene, Blue Finish, P-Trap 11/2 RBP
- ORION Polypropylene, Blue Finish, Union P-Trap 11/2 UTP
- ORION Polypropylene, Blue Finish, Union P-Trap 2 UTP
- ORION Polypropylene, Blue Finish, P-Trap 4 RBP
- JUKA INNOVATIONSRPORATION SS Ultra SinkShroom SSULTR321
- EVERFLOW Utility/ Milwaukee P-Trap for Tubular Drain Applications, 20GA Chrome Plated Brass 1-1/2" 12816
- BK RESOURCES Lever Waste Valve, Straight Drain, 8-1/2"handle, 3-1/2"Sink Opening BK-SLW-1
- ELKAY Stainless Steel, Bottom Gird, Gird CTXBG1815
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 20GA Brass 1-1/2"x12" 21912-20
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension 1PNP5
- Orion Drain Components