Tempco
Band Heater, 240V, Terminal Box, 650 Deg F
Mfr # MXH01931
Zoro # G1465956
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,100 W
- Amps 2.71 A
- Heater Voltage 240V AC
- Watt Density 44 sq in
- Width Tolerance +/-3/32 in
Explore More Products
- TEMPCO 600W 240V-AC BAND HEATER BCH01477 M 08 15
- TEMPCO Band Heater, 120V, 1 In. W, 1400 Deg F MPP52301
- TEMPCO Band Heater, 900 Deg F, 1 In. Dia., 240V NHL00107
- TEMPCO Band Heater, 1 In. Dia., 240V, 900 Deg F NHW00103
- TEMPCO Band Heater, 1-1/2 In. Dia., 1 In. W, 120V NHL00112
- TEMPCO Band Heater, Mica Insulated, 900 Deg F MBH20559
- TEMPCO Band Heater, Same Side, Mica Insulated MBH20558
- TEMPCO Tempco Band Heater MBH00053
- TEMPCO Band Heater, 900 Deg F, Mica Insulated MBH20562
- TEMPCO Band Heater, Mica Insulated, Same Side MBH20555
- TEMPCO Band Heater, 3 In. Dia., 120V, 900 Deg F MBH20526
- Tempco Heating Elements