Milwaukee Valve
Butterfly Valve, Lug, 3 In, CI, PTFE Liner
Mfr # ML224T 3
Zoro # G1466105
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 3 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Buna Liner ML222B 4
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In., Ductile Iron UPML233E 4
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, Buna Liner ML222B 2
- MILWAUKEE VALVE Butterfly Valve, Wafer, Pipe Size 5 In MW-233E 5
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM Liner CL223E 6
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/2 In BB-SCS02 1 1/2
- MILWAUKEE VALVE Disc Valve, 3/4 In Solder, Bronze BB2-352 3/4
- MILWAUKEE VALVE Butterfly Valve, Wafer, Pipe Size 8 In HW234V
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 6 In HW332B
- ZORO SELECT Butterfly Valve, 4" Tube Size, Clamp 51C-64.0MS/STH
- HAYWARD Butterfly Valve, 6", PVC/EPDM, Lever Handle BYCS1060E1LGA
- Milwaukee Valve Butterfly Valves