Garlock
Gasket, Size 1 1/2 In, Tri-Clamp, Silicone
Mfr # 40RXPX-150
Zoro # G1466902
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Connection Tri-Clamp
- Outside Dia. 1.984 in
- Inside Dia. 1.377 in
- Metal Detectable No
Explore More Products
- GARLOCK Gasket, 2.5", Perforated .250 Hole 40MPUP-2.5-250
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA A80MPU-300
- GARLOCK Ring Flange Gasket, Blue, 4 in Pipe Size 3000RG-0300-062-0400
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Tuf-Steel(R) 40MOG-TS-600
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 15 x 15 In 3000
- GARLOCK Gasket, 3/4 In, TufFlex A42MPGR-TF-075-E
- GARLOCK Thermocouple Gasket, 1 In, Silicone G-TH-100-S-1
- GARLOCK Full Face Flange Gasket, 2 1/2 in Pipe Sz 3000FF-0150-062-0250
- GARLOCK Gasket, Size 1 In, I-Line, PTFE 40IT-100
- SANITUBE PTFE Bevel Seat Gasket, 3 GBST-300
- ZORO SELECT Ring Flange Gasket, Green, 3 in Pipe Size 4401RG-0300-062-0300
- Garlock Sheet Gaskets