Parker

5/16" Compression x 1/4" MNPT Male 90 Degree Elbow 10PK


$49.09
/pk 10, $4.91/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Brass
  • Specific Fitting Shape 90 Degrees Elbow Adapter
  • Fitting Connection Type Compression
  • Tube Size 5/16 in
  • Pipe Size - Pipe Fitting 1/4 in
See all product information