Shop Alternate Products
This Product is Discontinued
Proto
Socket Extension, 1 in. Dr, 8 in. L (Discontinued)
Mfr # J5861
Zoro # G1467952
This Product is Discontinued
Key Features
- Drive Size 1"
- Overall Length 8 in
- Finish Chrome
- Features Alloy Steel
- Number of Pieces 1