Onsrud
Routing End Mill, Upcut, 3/8, 1 1/8, 3
Mfr # 52-320
Zoro # G1468923
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 2
- Application For Natural Wood, Wood Composites, and Solid Surface
- Shank Dia. 3/8 in
- Overall Length 3 in
Explore More Products
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/4 52-330
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/8, 2 1/2 56-624
- ONSRUD Routing End Mill, Up O Flute, 3/8, 1 1/2, 4 52-701
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 64-026
- ONSRUD Routing End Mill, Compression, 1/2, 7/8, 3 60-163MW
- ONSRUD Routing End Mill, Downcut, 1/4, 7/8, 2 1/2 57-280
- ONSRUD Routing End Mill, List # 62-844, 8 mm 62-844
- ONSRUD Routing End Mill, Up O Flute, 1/2, 2 1/8 52-655
- ONSRUD Routing End Mill, List # 62-816, 3 mm 62-816
- MICRO 100 Router Aluminum SFA-250-43
- ONSRUD Router Bit, HSS, 1/8 D, 1/2 Cut L, 1 Flute 11-01
- Onsrud End Mills