Nibco
1-1/2" NOM C x 2" MNPT Copper Reducing Adapter
Mfr # 604R 11/2x2
Zoro # G1469431
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO Vent Elbow, Cast Bronze, 1/2 x 1/2 In 705D 1/2
- NIBCO 3/4" x 1/2" NOM C Reducing 90 Degree Close Rough Elbow 607R 3/4x1/2
- NIBCO 2" NOM C Copper 90 Degree Close Rough Elbow U607 2
- NIBCO 5/8" NOM C Copper Coupling 601 5/8
- NIBCO 2" NOM C Copper Dimple Stop Coupling 600DS 2
- NIBCO Drop Ear Elbow, 90, Cast Bronze, C x FNPT 70735 1
- NIBCO 1/2" x 3/8" x 1/2" NOM C Copper Reducing Tee 611RR 1/2x3/8x1/2
- NIBCO 1 C Tube Cap W01870D
- NIBCO 3/4 in. Copper Pressure FTG x Cup 45 Degree Elbow Fitting I606234
- LEGEND VALVE 3/8" COPPER COUPLING 450-502
- STREAMLINE Refrigeration Press Fitting RP10147
- Nibco Copper Fittings