Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Steel, 55 mm L, 50 PK (Discontinued)
Mfr # 6AY12
Zoro # G1470095
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size Metric Coarse
- Fastener Length 55 mm
- Head Width 10 mm
- Material Steel