Shop Alternate Products
This Product is Discontinued
Whiteside
Creeper, Solid Wood w/ Metal Corners (Discontinued)
Mfr # MC-72
Zoro # G1471696
This Product is Discontinued
Key Features
- Load Capacity 400 lb.
- Length 36"
- Includes Solid Wood Creeper w/ Metal Corners
- Width 15"
- Features Solid Wood Creeper w/ Metal Corners