Square D
Bus Plug Unit, 125A, 600V, 3Pl, 3G W, 3Ph, HD
Mfr # PHD36125G
Zoro # G1472502
Free Shipping & Returns
$6,526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D I-Line II Busway
- Voltage 600V AC
- Amps 125 A
- Number of Poles 3
- Phase 3 phase
Explore More Products
- SQUARE D Compression Lug w/Busbar Connector Kit LV426963
- SQUARE D Floor Op Disconn, 200A, 600V, 3P3Ph, 3G W, PQ PQ3620G
- SQUARE D Floor Op Disconn, 100A, 600V, 3P3Ph, 3G W, PQ PQ3610G
- SQUARE D Floor Op Disconn, 60A, 600V, 3P3Ph, 3G W, PQ PQ3606G
- SQUARE D Floor Operator Attachment, For QO Units PBFO100QO
- SQUARE D Floor Op Disconn, 30A, 600V, 3P3Ph, 3G W, PQ PQ3603G
- SQUARE D Busway, CB Plug-in Unit, 60A PHJ36060GNU33X
- SQUARE D Floor Op Disconn, 30A, 240V, 3P3Ph, 3G W, PQ PQ3203G
- SQUARE D Bus Plug Unit, 150A, 600V, 3Pl, 3G W, 3Ph, HD PHD36150G
- SCHNEIDER ELECTRIC Acti 9-comb busbar-3L-18 mm pitch A9XPH312
- BLUE SEA SYSTEMS Blue Sea 2722 DualBus Plus 1/4" Stud, 5 x 10-32 Screw Terminal 2722
- Square D Power Distribution