Shop Alternate Products
This Product is Discontinued
Westward
Tongue/Groove Plier, 12 5/8 L, Ergo Grip (Discontinued)
Mfr # 1UKJ2
Zoro # G1473044
This Product is Discontinued
Key Features
- Overall Length 12-5/8"
- Plier Jaw Style Straight Jaw
- Features Multiple Positions, Adjustable, Angled Teeth, More Points Of Contact For Improved Grip, Slightly Curved Gripping
- Material Steel
- Finish Nickel Plated