Shop Alternate Products
This Product is Discontinued
Morse
Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel, Hard Back Series (Discontinued)
Mfr # ZHBFW10 -11'6
Zoro # G1473421
This Product is Discontinued
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Width 3/4"
- Teeth per Inch 10
- Thickness 0.032"
- Material Carbon Steel