Dayton
Flange Bearing, 4-Bolt, Sleeve, 1/2" Bore
Mfr # 1F560
Zoro # G1473446
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Sleeve
- Bore Dia. 1/2 in
- Shaft Locking Type None
- Bearing Housing Material Type UHMW-PE
- Bearing Insert Material UHMW Polyethylene
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore 3FCV8
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore 3FCY8
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore 1A396
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 1" Bore 1F570
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore 3FCZ8
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 3/4" Bore 1F572
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore 3FCW2
- DAYTON Flange Bearing, 4-Bolt, Sleeve, 3/4" Bore 1F556
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore 3FDE6
- TIMKEN Flange Bearing, 4-Bolt, Ball, 5/8" Bore RCJ 5/8
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-200 124270 SC F2B 20P
- Dayton Pillow Block & Flange Bearings