Otc
Front Hub Puller, Screw Size 5/8-18
Mfr # 7901
Zoro # G1473525
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Services 1994 to 2004 Dodge Rams and 1988 to 2014 Ford and Gm Vehicles
- Function Removes A Front Hub Assembly In 3/4- And 1-ton 4wd Pickups With 8-bolt Hubs
- Max. Spread (In.) 8 in
- Screw Size 5/8-18
- Min. Spread (In.) 8 in
Explore More Products
- OTC Bearing Splitter, 1/2 in, 4-5/8 in, 1 Piece 1123
- OTC Driver Tool, 3 Handles and 65 Discs 27797
- OTC Rear Axle Bearing Puller Set 7494A
- OTC Ford Vacuum Front Hub Release Tool Set 7932
- OTC Driver Tool, Handle And 24 Discs 27795
- OTC Basic Driver Tool Set 27794
- OTC Universal Bearing Race Puller 661B
- OTC Front Spindle Puller 7502
- OTC OTC OTC4581 Stinger Blind Hole Bearing Puller Set OTC4581
- PROTO Gear/Bearing Separator, 2 13/32 In, #1 J4331
- OTC Universal Hub Puller, 20 tons Cap. 6574
- Otc Pullers and Separators