Lab Safety Supply
Bottle w/Handle, 4000mL, 128 Oz, Wide Mouth
Mfr # 6FAP6
Zoro # G1473771
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4,000mL/128 oz.
- Height 288mm
- Autoclavable No
- Standards GB/T 11414-2007
- Bottle/Jar Shape Round
Explore More Products
- LAB SAFETY SUPPLY Specimen Container, Sterile, Pk280 32V490
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Narrow, 30 mL, PK8 5YHG2
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack 24J882
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12 6FAP0
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 6FAJ2
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 6FAJ8
- LAB SAFETY SUPPLY Safety Coated Bottle, 76mm H, 1 oz., PK24 52KA49
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 185mm H, 42 oz., PK6 52JZ62
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 112mm H, 4 oz., PK24 52JZ89
- SP BEL-ART LYO Bottle 2-Color Wash Bottle, Sfty Lbl F11646-0638
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack 24J891
- Lab Safety Supply Bottles & Jars