Westward
Pickup Magnet w/Extension, 26 In
Mfr # 4FPV3
Zoro # G1474155
$20.78
11% off
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Diameter 3 1/2 in
- Extended Length 41 in
- Pickup Length 42 in
- Application For Retrieval of Iron and Steel Parts
Explore More Products
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual 45KH11
- WESTWARD Pick-Up Tool, Mag, Bend, 19 In L, 2 lb Pull 10E741
- WESTWARD Magnetic Sweeper, 18 In, 35Lb Pull 1VTY3
- WESTWARD Magnet, Ceramic, 10 Lb Pull Capacity 2VAG6
- WESTWARD Magnetic Pick-Up Tool, 6-1/2 in. L, Manual 45KH16
- WESTWARD Ceramic Magnet, 8Lb, 6 1/4 x 3 3/4 Surface 2VAG5
- WESTWARD Magnetic Pickup, 5 Lb Pull, 16-1/4 In L 1VTZ6
- WESTWARD Telescoping Flexible Magnet, 8 3/4 In 4FPU6
- WESTWARD Magnetic Pickup, 3 1/2-5 lb., 6-1/4 In 1VTX7
- WESTWARD Pick-Up Tool, Mag, 12 to 25 In L, 5 lb Pull 10E746
- HOLEX Magnetic retriever flexible, Magnet tensile force: 300g 081670 300
- Westward Inspection and Retrieving Tools