- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Silicone Tubing
- /
- Silicone Tubing, 1/4 In ID, 50 Ft
Shop Alternate Products
This Product is Discontinued
Zoro Select
Silicone Tubing, 1/4 In ID, 50 Ft (Discontinued)
Mfr # 1504-250531-50
Zoro # G1474383
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 65
- Inside Dia. 1/4 in
- Material Silicone
- Outside Dia. 17/32 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1504-250531-50
-
Zoro #
G1474383
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 17/32 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 in |
Outside Diameter | 17/32 in |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Bend Radius | 1 in |
Details
Tube Material | Silicone |
Tube Hardness | Shore A: 65 |
Material | Silicone |
Wall Thickness | 9/64 in |
Max. Pressure | 208 psi @ 70 Degrees F |
Color | Natural |
Type | High-Temperature |
Tube Color | Translucent Natural |
Item | Tubing |
Temp. Range | -80 Degrees to 350 Degrees F |
Tensile Strength | 1,000 psi |
Standards | NSF-51 |
Tube Form | Straight |
Hardness | Shore A 65 |
Tubing Hardness | Soft (A60-84) |
Maximum Operating Temperature | 350 Degrees F |
Application | Water |
Resistance Properties | Ozone Resistant, Temperature Resistant |
Industry Application | Laboratory |
Minimum Operating Temperature | -80 Degrees F |
System of Measurement | Inch |
For Fluid Type | Beverages, Deionized Water |
PEX Type | Not Applicable |
For Environment | Chemical, Extreme Temperature |
For Potable Water Use | Yes |
Flexibility | Flexible |
Features | High Burst Strength, High Pressure |
Clarity | Semi-Clear |
Flow Application | Appliance Manufacturing, Chemical Transfer, Computer and Duplicating Equipment, Dairy Service, Hot and Cold Beverage Dispensing, Hot Fill Systems, Insulation Sleeving, Peristaltic Pump, Personal Car Products, Potable and Deionized Water Transfer, Thermal Protection |
Maximum Operating Pressure | 208 psi @ 70 Degrees F |
Tubing Material | Silicone |
Description
Tubing, Application Water, Color Natural, Hardness Shore A 65, Inside Diameter 1/4 in, Material Silicone, Maximum Operating Pressure 208 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 17/32 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Ozone Resistant, Temperature Resistant, Standards NSF 51, Wall Thickness 0.14 in, Bend Radius 1 in, Clarity Semi-Clear