Shop Alternate Products
This Product is Discontinued
Zoro Select
Internal Standard Retaining Ring, Carbon Steel, Black Phosphate Finish, 5/16 in Shaft Dia, 50 PK (Discontinued)
Mfr # HO-31ST PA
Zoro # G1474794
This Product is Discontinued
Key Features
- Type Internal
- Material Carbon Steel
- Finish Black Phosphate
- Thickness 0.015 in
- Meets/Exceeds ASME