Westward
Drive Pin Punch Set, 5 Pc, 8 In L
Mfr # 2YNE7
Zoro # G1475607
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Features Black Oxide Finish
- Finish Black Oxide
- Tether Capable Tether Capable
Explore More Products
- WESTWARD Pin Punch Set, 1/8 To 5/16 In, 6 Pc 2AJA9
- WESTWARD Transfer Punch Set, #1 to #60, 60 Pc 22N851
- WESTWARD Transfer Punch Set, 1/2 to 1 In, 33 Pc 22N850
- WESTWARD Punch and Chisel Set, 26 Pc 2AJL8
- WESTWARD Transfer Punch Set, 1 to 13mm, 25 Pc 22N847
- WESTWARD Drift Punch Set, 1/8 To 5/16 In, 5 Pc 2AJL6
- WESTWARD Punch Set, Chrome Vanadium Steel, 24 Pc 49A457
- TEKTON Punch and Chisel Set, 20-Piece (Center, Solid, Pin, Chisel) PNC99001
- MAYHEW STEEL PRODUCTS PUNCH ALIGNMENT 6 PC SET MY61811
- TRIM-LOK Gasket Cutter, 1/4 in. Cutting Dia. GSS851
- MAYHEW Brass Drift Punch Set, 5pcs 67003
- Westward Cutting and Shaping Tools