Parker
1/4" A-LOK(R) Brass Instrumentation Check Valve
Mfr # 4A-C4L-10-BN-B
Zoro # G1475652
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Hex Size 3/4"
- Connection Type Compression x Compression
- Connection A-LOK(R)
- Body Material Brass
Explore More Products
- PARKER 1/8" A-LOK(R) Stainless Steel Instrumentation Check Valve 2A-C2L-10-SS
- PARKER 1/4" A-LOK(R) Stainless Steel Instrumentation Check Valve 4A-C4L-10-SS
- PARKER 1/2" PTFE Check Valve CV-1-6688
- PARKER Check valve, 2.68 in Overall L A8VC8-MG
- PARKER 1/4" PTFE Check Valve CV-1-2244
- PARKER 3/8" CPI(R) Stainless Steel Instrumentation Check Valve 6Z-C6L-10-SS
- PARKER ACCESS VALVE AVUS-42
- PARKER EXT COPPER TUBE AVUSE-6
- PARKER CHECK VALVE CPOM6DDN
- RUBINETTERIE BRESCIANE BRASS CHECK VALVE, FULL PORT BUBBLE TIGHT, 1/2 PSI CRACKING PRESSURE 100002-1/2
- CRANE 346 1/2 Iron Threaded 1/2In Npt Check Valve 346.5
- Parker Valves