Zoro Select
O-Ring, Dash 025, Neoprene, 0.07 In., PK100
Mfr # 1BUR2
Zoro # G1476474
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 025
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Explore More Products
- ZORO SELECT O-Ring, Buna N, 36mm OD, PK50 1RJK2
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 11.5mm ID, PK50 ZUSAH2.5X11.5
- ZORO SELECT O-Ring, Dash 230, Neoprene, 0.13 In., PK25 1BUZ8
- ZORO SELECT O-Ring, Dash 042, Viton, 0.07 In., PK10 U38875.006.0325
- ZORO SELECT O-Ring, Dash 237, Viton, 0.13 In., PK10 U38871.012.0337
- ZORO SELECT O-Ring, Dash 221, Viton, 0.13 In., PK25 U38875.012.0143
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK5 ZUSAHSN90150
- ZORO SELECT SoFt Silicone O-Ring, Dash 231, PK10 ZUSAS50FDA231
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 49mm ID, PK10 ZUSAH2.5X49
- ZORO SELECT O-Ring, Dash 329, Neoprene, 0.21 In., PK25 1BVL7
- STERLING SEAL & SUPPLY 364 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack ORBN70A364X100
- Zoro Select Individual & Bulk O-Rings