Raco
Electrical Box Cover, Raised, 5-1/4 in.
Mfr # 701RD
Zoro # G1477156
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square
- Cover Type Raised
- Number of Gangs 1
- Material Galvanized steel
- Depth 3/4 in
Explore More Products
- RACO Electrical Box Cover, Square, 4-1/4 in. 864
- RACO Cover, 2-Device, 4-11/16", Gfci/Gfci 857
- RACO Electrical Box Cover, Octagon, Raised 702R
- RACO COVER SQ RAISED 1/2""2DV 8778
- RACO Electrical Box Cover, 6-Gang, Flat 848
- RACO Electrical Box Cover, Toggle Switch, 1Gang 865
- RACO Cover, Sq Exp, Offset Recep, 2.16" dia., 4" 815C
- RACO Handy Box Cover 1G 862
- RACO Cover, Round, Open Raised 1", Ears 732
- CANTEX Dplx Rcptcle Cover Brnze 5133678U
- LEGRAND Outlet Box Plate, Flip Lid, Nylon Cover 3263WBK
- Raco Electrical Box Covers