Behringer
Tube Clamp Kit, Pipe Sz 1/4 In, 304SS
Mfr # R7HT30540-PP
Zoro # G1477594
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Rail Mount
- Tube Size 1/4 in
- Temp. Range (F) -22 to 194
- Pipe Size 1/4 in
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Zinc-Plated TW20540-PP
- BEHRINGER Tube Clamp Kit, Tube 2 1/8In, Carbon Steel SH62125-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 316SS SBX6075-SP
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated TW2062-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/4 In, 316SS BSBX6125-SP
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS SBX7300-SP
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/2 In, 304SS SHT6250-PP
- BEHRINGER Tube Clamp Kit, Stacking, Pipe Sz 2 1/2 In SKSBX72875-SP
- BEHRINGER Tube Clamp Kit, Stacking, Tube 1/2In, 316SS SKSBX6050-SP
- ANVIL Strut Pipe Clamp, Pipe Sz 3 In 2400326167
- HYDRA-ZORB Insulation Coupling 7/8" OD x 1/2" Wall, 8-Series for Elastomeric 824087
- Behringer Plumbing Accessories