Anvil
Malleable Iron Tee Class 150
Mfr # 0310030002
Zoro # G1477664
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL Malleable Iron Tee Class 150 0310031208
- ANVIL Malleable Iron Tee Class 150 0310029400
- ANVIL Malleable Iron Tee Class 150 0310030606
- ANVIL 2" x 3/4" Malleable Iron Reducer Coupling 0310089602
- ANVIL 3/4 In. Black Malleable 45 Degree Elbow 150 PSI Lead Free 810023606
- ANVIL Malleable Iron Reducer Coupling Class 300 0310545207
- ANVIL Pipe Nipple, 1 in, MNPT, Steel, SCH 40 Schedule, 3 in L 8700151700
- ANVIL Pipe Nipple, 1/2 in, MNPT, Steel, SCH 40 Schedule 8700149050
- ANVIL Pipe Nipple, 2 in, MNPT, Steel, SCH 40 Schedule, 2-1/2 in L 8700155206
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW 350-069C
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron 5-Way Cross Fitting 366 CRSO-12
- Anvil Black Pipe Fittings