Thomson
Shaft, Carbon Steel, 30 mm, 1000 mm
Mfr # QS 30 MM 1000
Zoro # G1479807
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 30 mm
- Material 1566 Carbon Steel
- For Use With Thomson Linear Ball Bushing Bearings
- Dia. Tolerance Min. 29.99 mm
- Finish 8 Ra Max
Explore More Products
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm 25MM SOFT CTL X 1500MM
- THOMSON Shaft, 1566 Steel, 1.000 In D, 6 In QS 1 L 6
- THOMSON Shaft, 1566 Steel, 1.500 In D, 42 In QS 1 1/2 L 42
- THOMSON Shaft, Alloy Steel, 0.750 In D, 30 In QS 3/4 L 30
- THOMSON Shaft, Carbon Steel, 1.250 In D, 48 In 1-1/4 SOFT CTL X 48
- THOMSON Shaft, 1566 Steel, 1.500 In D, 24 In QS 1 1/2 L 24
- THOMSON Annealed Shaft, Steel, 0.750 In D, 16 In 3/4L SMAE CTL X 16
- THOMSON Support Rail, Steel, 1.00 In D, 24 In LSR16L24
- THOMSON Shaft, 1566 Steel, 0.250 In D, 42 In QS 1/4 L 42
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In NIL16-018.000
- THOMSON Shaft, Alloy Steel, 1.000 In D, 60 In QS 1 L 60
- Thomson Linear Shafts & Support Rails