Westward
Booster Cable, HD, 1 AWG, 20 Ft, Parrot Jaw
Mfr # 5RXF7
Zoro # G1479956
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- Application Commercial
- Includes Built-in Positive and Negative Identification
- Length 20 ft.
- Type Heavy Duty
Explore More Products
- WESTWARD Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12 1JYU6
- WESTWARD Electronic Switching Charger, Maintaining 5RXF1
- WESTWARD Booster Cable, Heavy Duty, 16 ft. Cable 23PC96
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Red 23PC42
- WESTWARD Charger, For 6/12/24V Battery, 12A Input 473X77
- WESTWARD Port. Power Source, Crank 800/600A, 12/24V 3LE86
- BAYCO Booster Clamp, 800A, Red/Black, PK2 SL-3015
- QUICKCABLE Parrot Booster Clamps, 500A 602065-525-001
- GROTE Standard Tie, Black, 9", 120lb., PK100 83-6016C
- ASSOCIATED EQUIPMENT Booster Cable, 500A 12Ft, 5 AWG 6157
- QUICKCABLE Battery Jumper 1 Gauge, 12" 7781-001
- Westward Automotive Battery Accessories