Brady
Machine/Equipment Label, 5 In. H, PK5
Mfr # 86234
Zoro # G1480622
$12.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Electrical Hazard
- Language English, Spanish
- Legend Danger/Peligro High Voltage/Alto Voltaje
- Material Polyester
- Legend/Background Color Black, White/Black, Red, White
Explore More Products
- BRADY Vehicle Placard, Explosives 1.4 63332
- BRADY Machine/Equip. Label, 4inHx4inW, Vinyl, PK5 103635
- BRADY Danger Label, 5 In. W, 3-1/2 In. H, PK8, 21002LS 21002LS
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86537 86537
- BRADY Label, GHS Oxidizing, Vinyl, 39/Sheet 118827
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60288 60288
- BRADY Equipment Label, 3-1/2 In. H, 5 In. W, PK5, 86897 86897
- BRADY Marking Tape, Roll, 1In W, 250 ft. L, 81730 81730
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 49572 49572
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86238 86238
- BRADY Machine/Equipment Label, 3 1/2 In. H, PK5 86861
- Brady Safety Labels