Air Impact Wrench, 1/2 In. Dr., 9800 rpm (Discontinued)
- Mfr # 2135TI-2MAX
- Zoro # G1480981
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2135TI-2MAX
Zoro #
G1480981
UPC #
663023037196
Country of Origin
United States
Dimensions
Min. Hose Size
3/8 in
Square Drive Size
1/2"
Overall Length
9-1/2"
Details
Air Inlet
1/4" NPT
Duty
General
Free Speed
9800 rpm
Handle Type
Pistol Grip
Housing Material
Titanium
Max. Bolt Capacity
9/16 in
Max. Torque
780 ft.-lb.
Torque Range
50 to 550 ft.-lb.
Required Pressure
90 PSI
Anvil
2" Extended
CFM @ Full Load
24.0
Style
Pistol Grip
Features
The Original, Perfected Twin Hammer Mechanism, Hard Coat Anodized End Plate, Optimized Air Flow
Retainer Type
Ring
Handle Material
Composite
Tool Weight
4.4 lb.
Average CFM @ 15 Second Run Time
5.00
Item
Air Impact Wrench
Description
Air Impact Wrench, Air Inlet 1/4 in NPT, Min. Hose Size 3/8 in, Free Speed 9800 rpm, Max. Bolt Capacity 9/16 in, Retainer Type Ring, Overall Length 9 1/2 in, Handle Material Composite, Housing Material Titanium, Handle Type Pistol Grip, Tool Weight 4.4 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.