Shop Alternate Products
This Product is Discontinued
Zoro Select
Jam Nut, 3/4-16, 20 PK (Discontinued)
Mfr # 1JY75
Zoro # G1481164
This Product is Discontinued
Key Features
- Thread Size 3/4-16
- Material Low Carbon Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type UNF