Shop Alternate Products
This Product is Discontinued
Lovejoy
Coupling Hub, Oldham, Bore 1/2 In (Discontinued)
Mfr # MOL32C Hub 1/2
Zoro # G1481401
This Product is Discontinued
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in
- Max. RPM 4,800 RPM
- Outside Dia. 1.26 in
- Max. Angular Misalignment 3 Degrees