Zoro Select
Rod, Steel, 12L14, 2 In Dia x 1 Ft L
Mfr # 2HJP7
Zoro # G1481496
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 78,000 psi
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/8 in Dia. 4789_36_0
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 1/4 in W 45s.25-36
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 11/16 in W 22543_12_0
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W 45s.875-12
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 6 Ft 2HJL6
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 in Dia. DCFD2R2-72
- ZORO SELECT 0.5" x 0.875" Carbon Steel Rectangle Bar 1018 Cold Finish 7500_48_0
- ZORO SELECT Carbon Steel Hex Bar, 48 in L, 11/16 in W 22543_48_0
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 5" W hf3x5-6
- ONLINEMETALS 1.25" Carbon Steel Round Bar 12L14 Cold Drawn 7594
- ZORO SELECT Carbon Steel Rectangular Bar, 7" L, 6" W 18f.5x7-6
- Zoro Select Carbon Steel Rods