Shop Alternate Products
This Product is Discontinued
Electri-Flex
Liquid-Tight Conduit, 2 In x 50 ft, Black (Discontinued)
Mfr # NM2-16x50 BLK
Zoro # G1483641
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series NM2
- Conduit Trade Size 2 in
- Flexible Conduit Usable Temp. Range -4 Degrees to 158 Degrees F
- Flexible Conduit Bend Radius 2 1/2 in
- Standards UL Recognized E174249 CSA LL230485 CSA 22.2 No. 227.3, RoHS and WEEE Compliant