Hayward
Bulkhead Tank Fitting, 1-1/2", PVC/FPM, Socket x FPT
Mfr # BFA1015CFS
Zoro # G1483745
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 1 1/2 in
- Connection Type FNPT x Socket
- Required Hole Size 2-21/32"
- Gasket Material FPM
Explore More Products
- HAYWARD Bulkhead Tank Fitting, 1/2", CPVC/EPDM, Socket x FPT BFA2005CES
- HAYWARD Bulkhead Tank Fitting, 1-1/2", CPVC/FPM, FPT x FPT BFA2015TFS
- HAYWARD Bulkhead Tank Fitting, 3/4", PVC/EPDM, FPT x FPT BFA1007TES
- HAYWARD Bulkhead Tank Fitting, 2", CPVC/EPDM, FPT x FPT BFA2020TES
- HAYWARD Bulkhead Tank Fitting, 1-1/2", PVC/FPM, FPT x FPT BFA1015TFS
- HAYWARD Bulkhead Tank Fitting, 3/4", PVC/FPM, Socket x FPT BFA1007CFS
- HAYWARD Bulkhead Tank Fitting, 1 1/4", CPVC/EPDM, Socket x FPT BFA2012CES
- HAYWARD Bulkhead Tank Fitting, 1", CPVC/FPM, Socket x Socket BFA2010SFS
- HAYWARD Bulkhead Tank Fitting, 1-1/4", PVC/FPM, Socket x Socket BFA1012SFS
- BANJO 1" FNPT 316 SS Bulkhead Tank Fitting TF100SS
- HAYWARD Bulkhead Fitting, 3", PVC/FPM, Socket x FPT BFAS1030CFS
- Hayward Bulkhead Tank Fittings